References
Wera:05060005001
Rubix:2517963
EAN:4013288015099
Product details : WERA 060005 855/4TZ BIT PZ1/50 EXTRA TOUGH TORSION
Characteristics :Shank: hexagonal 1/4, suitable for bit holders conforming to the standard DIN 3126-F 6,3, ISO 1173. Design: torsion form to prevent premature wear, extra-rigid, particularly suitable for screws required to penetrate hard materials (sheet metal or metal e.g.)
Strengths
Torsion design to resist premature wear, extra-rigid
Applications
Suitable for screws required to penetrate hard materials (sheet metal or metal e.g.). Use: suitable for Pozidriv® screws
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | pz1 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Delivery usually within ( 5 ) days
