"WERA 066633 871/1 BIT TORQ SET 1/4""/25 EXTRA TOUGH"

871/1 TORQ-SET® Mplus Bits, 25 mm

See technical information
References
Wera:05066633001
Rubix:2518063
EAN:4013288037558
brand logo
Technical specifications
Length25 mm
Imprint size1/4 in
Imprinttorx profile

Product details : "WERA 066633 871/1 BIT TORQ SET 1/4""/25 EXTRA TOUGH"


Characteristics: Shank: 1/4 hexagon, suitable for bit holders conforming to DIN 3126-D 6.3, ISO 1173. Design: Mplus for superior break torque and increased durability, extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.).

Strengths

Superior break torque and increased longevity, extra-rigid.

Applications

Suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.). Use: TORQ-SET® screws

Technical specifications


Attributes
Length25 mm
Imprint size1/4 in
Imprinttorx profile
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
  • Delivery usually within ( 5 ) days