WERA 066620 871/1 BIT TORQ SET 2/25 EXTRA TOUGH
871/1 TORQ-SET® Mplus bits, 25 mm
See technical informationReferences
Wera:05066620001
Rubix:2518056
EAN:4013288033086
Product details : WERA 066620 871/1 BIT TORQ SET 2/25 EXTRA TOUGH
Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Design: Mplus for superior break torque and increased longevity, extra-rigid, particularly suitable for screws intended to penetrate hard materials (sheet metal or metal, for example).
Strengths
Superior break torque and increased longevity, extra-rigid.
Applications
Particularly suitable for screws intended to penetrate hard materials (sheet metal or metal, for example). Use: TORQ-SET® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 2 mm |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- In stock: Next day delivery
