References
Draper:64103
Rubix:382A5258
Manufacturer :64103
EAN:5010559641031

Product details : DRAPER 64103 2PC 50MM 6.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 6.5mm |
| Imprint | flat |
| Square | 6.5 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
