FACOM TRIWING BIT ETRI.104
ETRI.1 – Standard Series 1 bits for tri-wing screws
See technical informationReferences
Facom:ETRI.104
Rubix:1238696
EAN:3148510255545



Product details : FACOM TRIWING BIT ETRI.104
ETRI.1 – Standard Series 1 bits for tri-wing screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 6 g |
| Length | 25 mm |
| Imprint size | 4 mm |
| Square | 6.35 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Delivery usually within ( 14 ) days
