References
Draper:64280
Rubix:382A5309
Manufacturer :64280
EAN:5010559642809

Product details : DRAPER 64280 5PC 50MM 8.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 8mm |
| Imprint | flat |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
