FACOM TORQ SET BIT NO.1 ETOR.101

ETOR - Standard Series bits 1 for Torq Set® screws

See technical information
References
Facom:ETOR.101
Rubix:1278965
EAN:3148510255019
brand logo
Technical specifications
Length25 mm
Imprint size1
Imprinttorx profile
See all Specifications

Product details : FACOM TORQ SET BIT NO.1 ETOR.101


ETOR - Standard Series bits 1 for Torq Set® screws
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight5 g
Packaged dimensions (D x W x H)25x10x10 mm
Package weight5 g
Length25 mm
Imprint size1
Imprinttorx profile
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Delivery usually within ( 14 ) days