References
Draper:64031
Rubix:382A5232
Manufacturer :64031
EAN:5010559640317
Product details : DRAPER 64031 10PC 25MM 6.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 6 |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days

