WERA 072063 800/1Z BIT SLOTTED 1.2/8/25 EXTRA TOUGH

800/1 Bits Z

See technical information
References
Wera:05072063001
Rubix:2573675
EAN:4013288030450
brand logo
Technical specifications
Length25 mm
Imprint size1,2x8 mm
Imprintflat

Product details : WERA 072063 800/1Z BIT SLOTTED 1.2/8/25 EXTRA TOUGH


Characteristics:Shank: 1/4 hexagonal, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Construction: extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, for example).

Strengths

Extra-rigid

Applications

Recommended for screws that must penetrate hard materials (sheet metal or metal, for example). Use: slotted screws

Technical specifications


Attributes
Length25 mm
Imprint size1,2x8 mm
Imprintflat
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
  • Delivery usually within ( 5 ) days