References
Draper:64364
Rubix:382A5353
Manufacturer :64364
EAN:5010559643646

Product details : DRAPER 64364 100MM NO1 C.SLOT S/D.BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | no.1 |
| Imprint | phillips (ph) |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
