References
Draper:64012
Rubix:382A5220
Manufacturer :64012
EAN:5010559640126

Product details : DRAPER 64012 5PC 25MM 6.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 6.5mm |
| Imprint | flat |
| Square | 6.5 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
