References
Draper:66430
Rubix:390A2258
Manufacturer :66430

Product details : DRAPER 66430 INSERT BIT 1/4IN HEX 25MM LONG T20 2PCS
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | t20 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
