References
Draper:64057
Rubix:382A5244
Manufacturer :64057
EAN:5010559640577

Product details : DRAPER 64057 10PC 25MM NO3 PZ.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | no.3 |
| Imprint | pozidriv |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
