References
Draper:64308
Rubix:382A5322
Manufacturer :64308
EAN:5010559643080

Product details : DRAPER 64308 2PC 75MM 6.0MM P.SLOT.S/D.BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | 6.0mm |
| Imprint | flat |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
