References
Draper:71924
Rubix:382A6331
Manufacturer :71924
EAN:5010559719242


Technical specifications
| Square drive adapter | 3/4' square drive '' |
|---|---|
| Diameter | 32 mm |
| Length | 95 mm |
Product details : DRAPER 71924 32MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' square drive '' |
|---|---|
| Diameter | 32 mm |
| Length | 95 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.26 '' |
| Finishing | phosphate |
| Weight | 694 g |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Delivery usually within ( 7 ) days