References
Facom:NSB.19
Rubix:1240252
EAN:3148510456195



Product details : FACOM SOCKET NSB.19
NSB - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
Strengths
For your safety, use impact couplers with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x35x35 mm |
| Package weight | 240 g |
| Square drive adapter | 1/2 '' |
| Diameter | 27 mm |
| Length | 80 mm |
| Square | 19 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
- Delivery usually within ( 14 ) days
