References
Draper:60064
Rubix:382A4653
Manufacturer :60064
EAN:5010559600649

Product details : DRAPER 60064 1 TONNE WASTE / BULK BAG
Nylon bag with reinforced corners and handles. Maximum weight limit of 1000kg and size of 900 x 900 x 800mm. Packed in polythene bag.
Technical specifications
Attributes
| Material | nylon |
|---|---|
| Width | 900 mm |
| Height | 900 mm |
| Length | 800 mm |
| Load capacity | 1000 kg |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Delivery usually within ( 7 ) days
