References
Draper:77592
Rubix:88322806
Manufacturer :77592


Technical specifications
| Opening | 1/2' sq. dr. / 24mm wrench |
|---|---|
| Length | 130 mm |
| Type | filter wrench |
Product details : DRAPER 77592 OIL FILTER WRENCH
Chain with tightening nut which can be operated with a 1/2" square drive or 24mm wrench.
Technical specifications
Attributes
| Opening | 1/2' sq. dr. / 24mm wrench |
|---|---|
| Length | 130 mm |
| Type | filter wrench |
| Diameter | 115 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 7 ) days