References
Gedore:60 S 8 JP
Rubix:121A9297
Manufacturer :1966308
EAN:4010886873434

Product details : GEDORE 8INOEADJUSTSPANNER 60S 8JP
Adjustable spanner 8", open end, phosphated with plastic handle Acc. to ISO 6787, jaw set at 15° Swedish pattern, roller with left-hand thread With scale The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench Comfort 2-component handle (versions JC and JP) for fatigue-free working Grip recess ensures secure hold - even with greasy hands Hanging hole Chrome-vanadium steel Version C nickel and chrome-plated, head ground Version P manganese phosphated, head ground Version JP and JC complete with plastic handle
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Opening | 25 |
| Length | 206.5 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Delivery usually within ( 8 ) days
