Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501056
rubix:
4527177
ean:
4018754198146
Technical specifications
Length
62
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
60
x
62
mm
Logistic Weight
168
g
Length
62
mm
Weight
153
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.36
excl. VAT
/
Each
£
83.23
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
FACOM NERVUS WRENCH 92A.12
FACOM 467F FLEXIBLE COMBINATION RATCHET SPANNER METRIC 12MM 467F.12
FACOM COMBINATION WRENCH 40.26LA
STAHLWILLE 1/4 AF SMALL DOE SPANNER ELEC
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 20 X 22MM
ROEBUCK SLOGGING RING SPANNER 2 INCH WHITWORTH
GEDORE 7R-21 7R COMBINATION RATCHET SPANNER 21MM
FACOM INSULATED WRE 46.9AVSE
STAHLWILLE 40060909 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 9MM
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/8IN
FACOM INSUL WRE 46.11AVSE
FACOM COMBINATION WRENCH 41.26
GEDORE RED R09100080 8MM COMBINATION SPANNER
BAHCO 28M-11 DOUBLE END SOCKET WRENCH