Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6 9X10 9MMX10MMOPENDEDSPANN 6064560
GEDORE 6 9X10 9MMX10MMOPENDEDSPANN 6064560
Double Open-Ended Spanner
References
gedore:
6 9x10
rubix:
118A1495
manufacturer :
6064560
ean:
4010886606452
Technical specifications
Opening
9x10
Length
157
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 6 9X10 9MMX10MMOPENDEDSPANN 6064560
Double open ended spanner 9x10 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
Opening
9x10
Length
157
mm
Finishing
Satin
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.47
excl. VAT
/
Each
£
10.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT OFFSET RING WRENCH 18 X 19MM
1/4X5/16 RATCHET RING SPANNER
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
FACOM RING WRENCH 55.12AVSE
BAHCO 11M-11 LONG COMBINATION WRENCH 11MM
STAHLWILLE 03490077 1/2 INCH DRIVE X 2.5/16 AF CROW-RING
FACOM METRIC OPEN END WRENCH 36 X 41MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT COMBINATION WRENCH 5MM
FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM
BRITOOL EXPERT COMBINATION WRENCH 5.5MM E113229
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/32IN
GEDORE 7 UR 22 RATCHET COMBINATION SPANNER REVERSIBLE 22MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398