References
Draper:83736
Rubix:382A7850
Manufacturer :83736
EAN:5010559837366

Product details : DRAPER 83736 1/4 AIR GRINDER KIT
Compact straight die grinder kit perfectly designed for grinding and polishing metal components. Manufactured from lightweight aluminium housing attached to an ergonomic soft grip handle, which provides comfort even when used for prolonged periods. Fitted with a lever block trigger for increased safety and an adjustable 4-speed rear regulator. Attached with a 1/4" BSP airline connector which connects with the 360° rotating air inlet, helping prevent air-lines from kinking when in use all stored in a robust plastic carry case. The ergonomic design and lightweight housing assist in prevention of the cold-sink effect.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
- Delivery usually within ( 7 ) days
