References
Draper:90470
Rubix:382A8629
Manufacturer :90470
EAN:5010559904709
Product details : DRAPER 90470 D20 WORKSHOP KIT
Draper D20 workshop kit. The kit contains essential tools for everyday workshop tasks. Supplied with a brushless combi drill, brushless impact wrench, brushless 115mm grinder, D20 Flexi inspection lamp, 3.0Ah battery and 4.0Ah battery, charger, plastic storage case and a tin of ten metal cutting discs. All stored in a 440mm hard bottom tool bag for easy transportation and storage. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 374.98 excl. VAT
/ Each
£ 449.98 incl. VAT
- Delivery usually within ( 7 ) days