References
Draper:90126
Rubix:382A8592
Manufacturer :90126
EAN:5010559901265
Product details : DRAPER 90126 OILFREE COMP 24LTR C/W 5PC KIT
This oil-free compressor and multi-application air tool kit includes solutions for spraying, inflating and cleaning. The compressor has a 24L tank with pressure gauge and is fitted with a male and female 1/4" BSP threaded Euro quick coupling. Its compact design and transport wheels ensure portability for the kit's range of uses. Complete with a gravity fed spray gun, air blow gun, paraffin/washing spray gun, air inflator with clip-on hose and 5m coiled air hose with 1/4" BSP female threaded connectors.
Technical specifications
Attributes
| Number of compartments | 1 |
|---|
Show UNSPSC/ECL@SS
£ 216.65 excl. VAT
/ Each
£ 259.98 incl. VAT
- Delivery usually within ( 7 ) days