References
Elora:92291
Rubix:382A8722
Manufacturer :92291
EAN:5010559922918

Product details : ELORA 92291 1.7/8AF COMBINATION SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring and jaw offset at 15°.
Technical specifications
Attributes
| Opening | 1-7/8 in |
|---|---|
| Length | 520 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 145.99 excl. VAT
/ Each
£ 175.19 incl. VAT
- Delivery usually within ( 7 ) days
