References
Superseded Ref:6820991
Roebuck:865299
Rubix:209A7760
EAN:3660338196546

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 8MM 865299
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 119 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery
