References
Bahco:747-20
Rubix:401A4930
Manufacturer :747-20
EAN:7314150362615



Product details : BAHCO 747-20 3/8 OPEN END-20
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 20 mm |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 55.40 excl. VAT
/ Each
£ 66.48 incl. VAT
- Delivery usually within ( 14 ) days
