DRAPER EXPERT 99478 20MM OPEN END VDE SPANNER

Draper

See technical information

References

Draper Expert:99478
Rubix:382A9416
Manufacturer :99478
EAN:5010559994786
brand logo

Product details : DRAPER EXPERT 99478 20MM OPEN END VDE SPANNER


Fully insulated to VDE and EN 60900 standards open end spanner that provides protection from electric shocks up to 1500V DC and 1000V AC. The ergonomic design ensures comfort and control, even when used for prolonged periods. An essential tool for electrical and industrial applications, especially useful for electricians, maintenance engineers, construction workers and electric vehicle technicians working on modern hybrid and electrical vehicles (1500V DC safe live working).

Technical specifications


Attributes
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
  • Delivery usually within ( 7 ) days