References
Bahco:SB27M-24-26
Rubix:401A5111
EAN:7314150180929

Product details : BAHCO SB27M-24-26 TUBULAR BOX SPANNER 24-26 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Opening | 24x26 |
| Length | 193 mm |
| Type | tube wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 36.57 excl. VAT
/ Each
£ 43.88 incl. VAT
- Delivery usually within ( 14 ) days
