GEDORE 7 UR 24 RATCHET COMBINATION SPANNER REVERSIBLE 24MM
Insert ring for flat ratchet wrench convertible 7 UR
See technical informationReferences
Gedore:7 UR 24
Rubix:2557323
Manufacturer :2297396
EAN:4010886889473

Product details : GEDORE 7 UR 24 RATCHET COMBINATION SPANNER REVERSIBLE 24MM
Combination ratchet spanner, reversible, 24 mm With same size each end Ring 13° offset from shaft UD profile Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm For ratchet loosening and fast tightening, with lever change High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet European Patent applied
Technical specifications
Attributes
| Logistic Weight | 449 g |
|---|---|
| Opening | 24 |
| Length | 325 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 64.76 excl. VAT
/ Each
£ 77.71 incl. VAT
- Delivery usually within ( 8 ) days
