References
Gedore:62 P 15
Rubix:119A6800
Manufacturer :6368430
EAN:4010886636848

Documents
Product details : GEDORE 15.0 ADJUST SPANNER 62 P 15
Adjustable spanner, open end 15" Sturdy industrial design Sizes 6" - 18" = ISO 6787, jaw set at 15° Size 24" = ISO 6787, jaw set at 22,5° Swedish pattern, roller with left hand thread GEDORE vanadium steel 31CrV3 Phosphate finish, polished heads
Strengths
•Sturdy industrial design
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Opening | 43 |
| Length | 380 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 56.67 excl. VAT
/ Each
£ 68.00 incl. VAT
- Delivery usually within ( 8 ) days
