References
Dewalt:DCD240N-XJ
Rubix:2592644
EAN:5035048668412

Product details : DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
Strengths
•Easy 5 Speed variable speed dial
Dual handle design for complete control and comfort for prolonged mixing
Quick and consistent mixing
Dual handle design for complete control and comfort for prolonged mixing
Quick and consistent mixing
Technical specifications
Attributes
| Power | 1000 W |
|---|---|
| Speed | 700 rpm |
| Maximum torque | 50 N.m |
| Weight | 7.1 kg |
Show UNSPSC/ECL@SS
£ 356.66 excl. VAT
/ Each
£ 427.99 incl. VAT
- Delivery usually within ( 7 ) days




