References
Draper:99511
Rubix:382A9432
Manufacturer :99511
EAN:5010559995110
Product details : DRAPER 99511 160L CEMENT MIXER 230V
Built to high standards and robustly engineered, this cement mixer has a reliable IP45-rated motor for exceptional performance. The heavy duty drum is ideal for mixing concrete and mortar for small to medium-sized projects. Some assembly is required but once set up, it's light and portable and comes with a support stand and wheels for ease of use on building sites or at home. The mixer can be used on or off the stand.
Technical specifications
Attributes
| Weight | 59 kg |
|---|
Show UNSPSC/ECL@SS
£ 433.33 excl. VAT
/ Each
£ 520.00 incl. VAT
- Delivery usually within ( 7 ) days

