References
Draper:58307
Rubix:249A0401
Manufacturer :58307

Product details : DRAPER 58307 58307 MULTI TOOL+57PC ACC'S 135W SF
Variable speed, Spindle lock, Supplied with 1.8m cable with BS Plug and 57 accessory pieces (5 collets, wheel holder and 20 wheels, disc holder, 3 x drill bits, 2 x milling points, 10 x grinding points, 2 x brushes, 10 x large sanding drums, and collet spanner)
Technical specifications
Attributes
| Weight | 0.62 kg |
|---|---|
| Voltage | 230 V |
| Cordless | no |
| Speed | 35000 rpm |
| Power | 135 W |
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
- Delivery usually within ( 7 ) days
