• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Cutter
  6. Multitool/Oscillating tool
  7. MAKITA TM3000C/2 MULTI TOOL 240V

MAKITA TM3000C/2 MULTI TOOL 240V

Multi tool

See technical information

References

Makita:TM3000C/2
Rubix:2519425
brand logo
brand logo

Technical specifications

Cordlessno

Product details : MAKITA TM3000C/2 MULTI TOOL 240V


Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 119.00 excl. VAT
/ Each
£ 142.80 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNITMAKITA TM3000C/1 MULTI TOOL 110VMAKITA DTM53Z 18V LXT RUSHLESS MULTI-TOO SLIM BODY GRIP (BODY)BAHCO 92-113-1P OSC SEGMENT BLADE SPECIAL MATEDRAPER 58307 58307 MULTI TOOL+57PC ACC'S 135W SFDRAPER 69629 MULTI TOOL 16IN1BAHCO 92-165-1P OSC SCRAPER BLADE FLEXIBLEBAHCO 92-166-1P OSC SEGMENT DIAMOND BLADE 90BAHCO 92-174-1P OSC ROUND BLADE BIM METAL 85DRAPER 32398 MULTI-TOOL 14 FUNCTIONBAHCO 92-251-1P OSC MULTI FUNCTION KNIFE BLADEMILWAUKEE 4933498065 M18FMT-0 MULTI TOOL BODY ONLYDRAPER 00595 D20 OSCILLATING MULTI TOOL SETBOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070DRAPER 70472 OMT CARBIDE RASP - 78MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap