DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
Brushless Oscillating Multi-Tool Bare
See technical informationReferences
Dewalt:DCS355N-XJ
Rubix:80115568
EAN:5035048440964
Product details : DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
Strengths
DEWALT Brushless Motor delivers up to 57% more run time over brushed motors
QUICK-CHANGE Accessory System allows blades and attachments to be changed quickly without the use of tools
DUAL-GRIP Variable Speed Trigger provides the ultimate speed and application control
Bright LED light illuminates dark work surfaces for accurate cutting
Universal Accessory Adaptor for use with most oscillating tool accessory brands
QUICK-CHANGE Accessory System allows blades and attachments to be changed quickly without the use of tools
DUAL-GRIP Variable Speed Trigger provides the ultimate speed and application control
Bright LED light illuminates dark work surfaces for accurate cutting
Universal Accessory Adaptor for use with most oscillating tool accessory brands
Technical specifications
Attributes
| Weight | 1.06 kg |
|---|---|
| Voltage | 18 v V |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 127.95 excl. VAT
/ Each
£ 153.54 incl. VAT
- In stock: Next day delivery


