Cutter
Filter Options
CATEGORIES
multitool/oscillating tool (29)
cutting machine (6)
Brand
bahco
(12)
bosch
(1)
dewalt
(3)
draper
(11)
draper expert
(1)
makita
(6)
milwaukee
(1)
35 Product(s) with 35 variant(s):
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
- dewalt:DCS355N-XJ
- rubix:80115568
- ean:5035048440964
- In stock: Next day delivery
- Weight:1.06 kg
- Voltage:18 v V
- Cordless:yes
£ 127.95 excl. VAT
/ Each
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
- makita:DCE090ZX1
- rubix:257A7432
- ean:0088381899413
- Delivery usually within ( 7 ) days
- Power:1250 W
- Speed:6600 rpm
- Weight:4.9 kg
£ 375.00 excl. VAT
/ Each
DRAPER 55604 D20 OSCILLATING M.TOOL (BARE)
- draper:55604
- rubix:382A4299
- manufacturer :55604
- ean:5010559556045
- Delivery usually within ( 7 ) days
- Weight:1 kg
- Voltage:20v V
- Cordless:yes
£ 46.65 excl. VAT
/ Each
DRAPER 00595 D20 OSCILLATING MULTI TOOL SET
- draper:00595
- rubix:381A5483
- manufacturer :00595
- ean:5010559005956
- Delivery usually within ( 7 ) days
- Weight:1.06 kg
- Voltage:20v V
- Cordless:yes
£ 83.31 excl. VAT
/ Each
MAKITA DTM52Z BRUSHLESS MULTI-TOOL (TOOL-LESS)
- makita:DTM52Z
- rubix:257A7435
- ean:0088381741316
- Delivery usually within ( 7 ) days
- Weight:2 kg
- Voltage:18 V
- Cordless:yes
£ 218.00 excl. VAT
/ Each
DRAPER 58288 SF 300W OSC.M.TOOL 3 DEG.
- draper:58288
- rubix:382A4529
- manufacturer :58288
- ean:5010559582884
- Delivery usually within ( 7 ) days
- Weight:1.3 kg
- Voltage:230v/50hz V
- Cordless:no
£ 38.32 excl. VAT
/ Each
DRAPER 58307 58307 MULTI TOOL+57PC ACC'S 135W SF
- draper:58307
- rubix:249A0401
- manufacturer :58307
- Delivery usually within ( 7 ) days
- Weight:0.62 kg
- Voltage:230 V
- Cordless:no
£ 41.64 excl. VAT
/ Each
DRAPER 78429 D 300W QC OSC MULTI TOOL 3DEG
- draper:78429
- rubix:382A7051
- manufacturer :78429
- ean:5010559784295
- Delivery usually within ( 7 ) days
- Weight:1.3 kg
- Voltage:230 V
- Cordless:no
£ 46.65 excl. VAT
/ Each
BAHCO 92-174-1P OSC ROUND BLADE BIM METAL 85
- bahco:92-174-1P
- rubix:401A6660
- manufacturer :92-174-1P
- ean:7314150474936
- Delivery usually within ( 14 ) days
- Weight:0.061 kg
- Cordless:no
£ 39.05 excl. VAT
/ Each
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
- dewalt:DCS691N-XJ
- rubix:270A2563
- ean:5035048791936
- Delivery usually within ( 7 ) days
- Speed:6600 rpm
- Weight:4.8 kg
£ 756.67 excl. VAT
/ Each
BAHCO 92-137-1P OSC TRIANGULAR SANDING PAD 93
- bahco:92-137-1P
- rubix:401A7556
- manufacturer :92-137-1P
- ean:7314150475070
- Delivery usually within ( 14 ) days
- Weight:0.06 kg
- Cordless:no
£ 10.32 excl. VAT
/ Each
BAHCO 92-113-1P OSC SEGMENT BLADE SPECIAL MATE
- bahco:92-113-1P
- rubix:401A6703
- manufacturer :92-113-1P
- ean:7314150474912
- Delivery usually within ( 14 ) days
- Weight:0.048 kg
- Cordless:no
£ 19.82 excl. VAT
/ Each
BAHCO 92-251-1P OSC MULTI FUNCTION KNIFE BLADE
- bahco:92-251-1P
- rubix:401A6664
- manufacturer :92-251-1P
- ean:7314150474868
- Delivery usually within ( 14 ) days
- Weight:0.05 kg
- Cordless:no
£ 21.29 excl. VAT
/ Each
BAHCO 92-136-1P OSC TRIANGULAR SANDING PAD 80
- bahco:92-136-1P
- rubix:401A6705
- manufacturer :92-136-1P
- ean:7314150474783
- Delivery usually within ( 14 ) days
- Weight:0.045 kg
- Cordless:no
£ 24.90 excl. VAT
/ Each
DRAPER 84124 75MM AIR CUT-OFF TOOL
- draper:84124
- rubix:382A7975
- manufacturer :84124
- ean:5010559841240
- Delivery usually within ( 7 ) days
- Speed:20000 rpm
- Weight:0.84 kg
£ 41.88 excl. VAT
/ Each
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
- makita:DSC102ZJ
- rubix:244A3115
- ean:0088381857444
- Delivery usually within ( 7 ) days
- Power:280 W
- Weight:3.2 kg
£ 439.00 excl. VAT
/ Each
DEWALT DCG407N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER
- dewalt:DCG407N-XJ
- rubix:389A0325
- manufacturer :DCG407N-XJ
- Delivery usually within ( 7 ) days
£ 150.00 excl. VAT
/ Each
MILWAUKEE 4933498065 M18FMT-0 MULTI TOOL BODY ONLY
- milwaukee:M18 FMT-0
- rubix:248A3423
- manufacturer :4933498065
- ean:4058546512255
- Usually arrives within 14 working days
£ 162.69 excl. VAT
/ Each
DRAPER EXPERT 24693 MANUAL 3-IN-1 TILE CUTTING MACHINE
- draper expert:24693
- rubix:88125606
- manufacturer :24693
- Delivery usually within ( 7 ) days
£ 59.98 excl. VAT
/ Each
DRAPER 70472 OMT CARBIDE RASP - 78MM
- draper:70472
- rubix:382A6194
- manufacturer :70472
- ean:5010559704729
- Delivery usually within ( 7 ) days
£ 4.76 excl. VAT
/ Each
BAHCO 92-165-1P OSC SCRAPER BLADE FLEXIBLE
- bahco:92-165-1P
- rubix:401A6658
- manufacturer :92-165-1P
- ean:7314150475018
- Delivery usually within ( 14 ) days
- Weight:0.047 kg
£ 8.87 excl. VAT
/ Each
DRAPER 01022 COMPACT OSCILLATING SPKLER
- draper:01022
- rubix:381A5572
- manufacturer :01022
- ean:5010559010226
- Delivery usually within ( 7 ) days
£ 10.80 excl. VAT
/ Each
DRAPER 69629 MULTI TOOL 16IN1
- draper:69629
- rubix:382A6015
- manufacturer :69629
- ean:5059482014970
- Delivery usually within ( 7 ) days
- Weight:0.171 kg
£ 11.59 excl. VAT
/ Each
BAHCO 92-226-1P OSC SCRAPER BLADE FEST SHORT
- bahco:92-226-1P
- rubix:401A6935
- manufacturer :92-226-1P
- ean:7314150475032
- Delivery usually within ( 14 ) days
- Weight:0.055 kg
£ 16.53 excl. VAT
/ Each
24 items of 35


























