References
Draper:00595
Rubix:381A5483
Manufacturer :00595
EAN:5010559005956





Product details : DRAPER 00595 D20 OSCILLATING MULTI TOOL SET
The oscillating multi-tool has 5 variable speed settings, with a no-load speed ranging between 5000-15000rpm. Quick change blade function and 35° oscillating angle. Within this kit, you will also receive a 2.0Ah battery, a charger and a range of accessories that will allow various jobs to be completed with ease - all from one kit. Accessories include a scraper attachment, a Hook and loop attachment, a saw blade, and 3 sanding sheets consisting of 80, 100 and 120 grit.
Technical specifications
Attributes
| Weight | 1.06 kg |
|---|---|
| Voltage | 20v V |
| Cordless | yes |
| Speed | 15000 rpm |
Show UNSPSC/ECL@SS
£ 83.31 excl. VAT
/ Each
£ 99.97 incl. VAT
- Delivery usually within ( 7 ) days
