MILWAUKEE 4933498065 M18FMT-0 MULTI TOOL BODY ONLY

Multi tool body only

See technical informationSee documents

References

Milwaukee:M18 FMT-0
Rubix:248A3423
Manufacturer :4933498065
EAN:4058546512255
brand logo

Documents

Product details : MILWAUKEE 4933498065 M18FMT-0 MULTI TOOL BODY ONLY


  • POWERSTATE™ brushless motor pairs with an aggressive oscillation angle of 2.1° (left/ right) and 10,000 – 20,000 OPM to deliver one of the fastest cut speeds in the industry
  • Suitable for many demanding applications with ease, such as rip cuts through hardwoods and nail embedded wood
  • 10-setting dial with an auto-load feature allows users to adjust the speed to the application
  • FIXTEC™ tool free blade change with universal blade change adaptor included to accept all major competitor blades
  • Integrated 180 degree LED light for maximum visibility in low-light situations
  • Supplied with 1x universal fit OPEN-LOK oscillating multi-tool wood blade, 1x multi-tool sanding pad, 1x 60 grit sand paper, 1x 80 grit sand paper, 2x 120 grit sand paper, and 1x 240 grit sand paper
  • The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
  • Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
£ 162.69 excl. VAT
/ Each
£ 195.23 incl. VAT
  • In stock: Next day delivery