References
Draper:58288
Rubix:382A4529
Manufacturer :58288
EAN:5010559582884

Product details : DRAPER 58288 SF 300W OSC.M.TOOL 3 DEG.
Constant electronics, Variable speed control, supplied with offset combination bi - metal saw blade, hook and loop base with 3 x sanding sheets, offset scraper blade and 2m cable with BS plug
Technical specifications
Attributes
| Weight | 1.3 kg |
|---|---|
| Voltage | 230v/50hz V |
| Cordless | no |
| Speed | 22000 rpm |
| Power | 300 W |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Delivery usually within ( 7 ) days
