References
Draper:55604
Rubix:382A4299
Manufacturer :55604
EAN:5010559556045



Product details : DRAPER 55604 D20 OSCILLATING M.TOOL (BARE)
Part of the D20 multi-tool battery system, this cordless multi-tool has a 3° oscillating action making it effective at cutting, sanding and grinding using its multiple attachments. It has a quick-release blade function for easy transition between different tasks. The variable speed control allows optimal cutting performance specific to the application. Its lightweight and compact design makes it ideal for working in tight spaces. Fitted with a soft grip for comfortable use. Supplied with sanding sheets, sanding backing pad, saw blade and scraper. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Weight | 1 kg |
|---|---|
| Voltage | 20v V |
| Cordless | yes |
| Speed | 15000 rpm |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Delivery usually within ( 7 ) days
