References
Bahco:92-174-1P
Rubix:401A6660
Manufacturer :92-174-1P
EAN:7314150474936
Product details : BAHCO 92-174-1P OSC ROUND BLADE BIM METAL 85
Round bi-metal blade for long tool life
Metal teeth for sheet metal up to approx. 1 mm
Also for plastics, fibre glass-reinforced plastic, wood, putty, and copper or copper alloys
Work flush with the surface
Cost-effective circular shape
Starlock shank – fits most types of multi-tool machines
Available in 1-pack
Metal teeth for sheet metal up to approx. 1 mm
Also for plastics, fibre glass-reinforced plastic, wood, putty, and copper or copper alloys
Work flush with the surface
Cost-effective circular shape
Starlock shank – fits most types of multi-tool machines
Available in 1-pack
Technical specifications
Attributes
| Weight | 0.061 kg |
|---|---|
| Cordless | no |
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Delivery usually within ( 14 ) days


