DRAPER 37842 3/8 HOSE TAILPIECE/COUPLING

Draper

See technical information

References

Draper:37842
Rubix:382A1912
Manufacturer :37842
EAN:5010559378425
brand logo

Product details : DRAPER 37842 3/8 HOSE TAILPIECE/COUPLING


For use with standard adaptors. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).

Technical specifications


Attributes
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
  • Delivery usually within ( 7 ) days