References
Draper:88792
Rubix:80072006
Manufacturer :88792

Product details : DRAPER 88792 CARBON STEEL BORDER SPADE
Epoxy coated carbon steel, fully hardened and tempered with plastic coated steel cored shaft and plastic Y-dee handle.
Technical specifications
Attributes
| Length | 975 mm |
|---|---|
| Width | 145 mm |
| Handle | plastic y-dee handle |
| Weight | 1.9 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- Delivery usually within ( 7 ) days
