References
Draper:08561
Rubix:390A3966
Manufacturer :08561



Product details : DRAPER 08561 SOFT GRIP PRY BAR 300MM
Manufactured from hardened and tempered chrome vanadium steel. This pry bar has a shock-resistant soft grip handle for increased user-comfort. The end is fitted with a striking cap for hammer-through action. The curved blade provides greater leverage and has a blackened finish for added corrosion protection. Supplied with a protective cap for the blade tip.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Weight | 280 g |
| Material | hardened and tempered chrome vanadium steel |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- Delivery usually within ( 7 ) days
