Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
Hex profile crowbar
References
roebuck:
845659
rubix:
209A8201
ean:
3660338080500
Technical specifications
Length
800
mm
Weight
1940
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
High quality steel forged crowbar.
Reinforcement of the bent areas and work areas by heat treatment.
Excellent finish with blue epoxy paint.
German made.
Strengths
Very good ergonomic design
Technical specifications
Attributes
Length
800
mm
Weight
1940
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.47
excl. VAT
/
Each
£
31.76
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
GEDORE WRECKING BAR 900MM 120-1000
TTC ROLLER CROWBAR RC15
BAHCO 2484/S4 PRY BAR SET 4 PCS
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
GEDORE RED R19101003 PRY BAR 275MM
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
BAHCO 3684-30 PRY BAR 762MM
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
FACOM WRECKING BAR 1260.70
FACOM CROWBAR 268.4
FACOM 450MM CROWBAR 268.3
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656