References
Stanley:0-55-116
Rubix:1260186
EAN:3253560551162



Product details : STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
Ideal for prying mouldings and trim cleanly on flat surfaces, reduces the chances of damaging the material.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x65x240 mm |
|---|---|
| Package weight | 194 g |
| Length | 200 mm |
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ Each
£ 17.75 incl. VAT
- Delivery usually within ( 7 ) days