References
Gedore:120-1000
Rubix:122A5718
Manufacturer :8769920
EAN:4010883876995

Documents
Product details : GEDORE WRECKING BAR 900MM 120-1000
Wrecking bar 1000 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
| Logistic Weight | 2175 g |
|---|---|
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ Each
£ 27.42 incl. VAT
- Delivery usually within ( 8 ) days
