Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
Crowbar special 3680
References
bahco:
3680
rubix:
122A5529
ean:
7314151075835
Technical specifications
Length
400
mm
Weight
510
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
For lifting cylinder heads, removing gears, loosening rusted parts, placing and removing ball bearings
Technical specifications
Attributes
Logistic Weight
510
g
Length
400
mm
Weight
510
g
Width
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.19
excl. VAT
/
Each
£
65.03
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
STANLEY 0-55-117 MOULD PRECISION PRYBAR 10 INCH
GEDORE 39 TYRE LEVER 6333050
BAHCO 3684-16 PRY BAR 406MM
BAHCO 3681-20 PRY BAR
TTC ROLLER CROWBAR RC15
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
GEDORE WRECKING BAR 120-350
STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR
GEDORE 38 20 TYRE LEVER 500 MM
BAHCO 2484-45 PRY BAR 450 MM
GEDORE CROWBAR 120-500