DRAPER 13265 SUCTION OIL DRAINER WITH CHAMBER 90L

Draper

See technical information

References

Draper:13265
Rubix:390A4116
Manufacturer :13265
brand logo

Technical specifications

Typesuction oil drainer with chamber (90 l)

Product details : DRAPER 13265 SUCTION OIL DRAINER WITH CHAMBER 90L


This air operated waste oil drainer has an integrated inspection chamber with ocular measurement system. It has a 90L steel tank and is equipped with a height adjustable drain pan with a collection capacity of 10L. Fitted with safety valve. Complete with 1/4" BSP coupler. Heavy-duty castors and pull-handle for easy mobility.

Technical specifications


Attributes
Typesuction oil drainer with chamber (90 l)
£ 335.00 excl. VAT
/ Each
£ 402.00 incl. VAT
  • Delivery usually within ( 7 ) days